8G40/WH/LED/E26/940/120V

Item #: 2136632

Cat #: S21261

UPC: 045923205767

Call for price
Company wide:
0 in stock
Documents & Guides
8 Watt G40 LED; White; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

8 Watt G40 LED; White; Medium Base; 90 CRI; 4000K; 120 Volt

Satco's S21261 8-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923205767, S21261, SATS21261

Features & Benefits

  • MOL: 6.54 inches, MOD: 4.88 inches
  • Medium Base
  • White Finish
  • G40 Lamp Shape
  • 4000K Cool White Light

Specifications

Color Temperature: 4000 (Cool White)
Shape: G40 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 8
Shape: G40 (Globe)
Color Rendering Index (CRI): 90
Light Technology: LED