6 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 4000K 120 VOLT

Item #: 2136626

Cat #: S21254

UPC: 045923205699

$ 15.39 EA
Company wide:
0 in stock
Documents & Guides
6 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 4000K 120 VOLT

Overview

6 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 4000K 120 VOLT
Satco's S21254 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Also known as: 045923205699, S21254, SATS21254

Specifications

Color Temperature: 4000 (Cool White)
Shape: G40 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 6
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 6
Shape: G40 (Globe)
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)