6 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 2700K 120 VOLT

Item #: 2136625

Cat #: S21252

UPC: 045923205675

Company wide:
0 in stock
Documents & Guides
6 Watt G40 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

6 Watt G40 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Satco's S21252 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205675, S21252, SATS21252

Features & Benefits

  • MOL: 6.54 inches, MOD: 4.88 inches
  • Medium Base
  • Clear Finish
  • G40 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: G40 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: G40 (Globe)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Volts AC: 120
Wattage: 6
Light Technology: LED