1
more

4.5 WATT G40 LED WHITE MEDIUM BASE 90 CRI 4000K 120 VOLT
Item #: 2136624
Cat #: S21251
UPC: 045923205668
Company wide:
0
in stock
4.5 WATT G40 LED WHITE MEDIUM BASE 90 CRI 4000K 120 VOLT
Overview
4.5 WATT G40 LED WHITE MEDIUM BASE 90 CRI 4000K 120 VOLT
Satco's S21251 4.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Also known as: 045923205668, S21251, SATS21251
Features & Benefits
- MOL: 6.54 inches, MOD: 4.88 inches
- Medium Base
- White Finish
- G40 Lamp Shape
- 4000K Cool White Light
Specifications
| Color Temperature: | 4000 (Cool White) |
| Shape: | G40 (Globe) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 4.500 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Wattage: | 4.500 |
| Shape: | G40 (Globe) |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |