
4.5 WATT G25 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT 2 PACK
Item #: 2136619
Cat #: S21243
UPC: 045923205583
Company wide:
0
in stock
4.5 WATT G25 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT 2 PACK
Overview
4.5 WATT G25 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT 2 PACK
Satco's S21243 4.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205583, S21243, SATS21243
Features & Benefits
- MOL: 4.45 inches, MOD: 3.15 inches
- Medium Base
- Clear Finish
- G25 Lamp Shape
- 3000K Warm White Light
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Shape: | G25 (Globe) |
| Wattage: | 4.500 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 4.500 |
| Volts AC: | 120 |
| Shape: | G25 (Globe) |
| Light Technology: | LED |