6G25/LED/WH/950/120V

Item #: 2136617

Cat #: S21241

UPC: 045923205569

Call for price
Company wide:
0 in stock
Documents & Guides
6 Watt G25 LED; White; Medium Base; 90 CRI; 5000K; 120 Volt

Overview

6 Watt G25 LED; White; Medium Base; 90 CRI; 5000K; 120 Volt

Satco's S21241 6-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.

Also known as: 045923205569, S21241, SATS21241

Features & Benefits

  • MOL: 4.45 inches, MOD: 3.15 inches
  • Medium Base
  • White Finish
  • G25 Lamp Shape
  • 5000K Natural White Light

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: G25 (Globe)
Wattage: 6
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90
Wattage: 6
Volts AC: 120
Shape: G25 (Globe)
Light Technology: LED