1
more

6 Watt G25 LED; White; Med Base; 90 CRI; 3000K; 120 V
Item #: 2136615
Cat #: S21239
UPC: 045923205545
Company wide:
0
in stock
6 Watt G25 LED; White; Medium Base; 90 CRI; 3000K; 120 Volt
Overview
6 Watt G25 LED; White; Medium Base; 90 CRI; 3000K; 120 Volt
Satco's S21239 6-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205545, S21239, SATS21239
Features & Benefits
- MOL: 4.45 inches, MOD: 3.15 inches
- Medium Base
- White Finish
- G25 Lamp Shape
- 3000K Warm White Light
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Shape: | G25 (Globe) |
| Wattage: | 6 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 6 |
| Volts AC: | 120 |
| Shape: | G25 (Globe) |
| Light Technology: | LED |