4.5 WATT G25 LED WHITE MEDIUM BASE 90 CRI 4000K 120 VOLT

Item #: 2136610

Cat #: S21232

UPC: 045923205477

Company wide:
0 in stock
Documents & Guides
4.5 WATT G25 LED WHITE MEDIUM BASE 90 CRI 4000K 120 VOLT

Overview

4.5 WATT G25 LED WHITE MEDIUM BASE 90 CRI 4000K 120 VOLT

Satco's S21232 4.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923205477, S21232, SATS21232

Features & Benefits

  • MOL: 4.45 inches, MOD: 3.15 inches
  • Medium Base
  • White Finish
  • G25 Lamp Shape
  • 4000K Cool White Light

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: G25 (Globe)
Wattage: 4.500
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Wattage: 4.500
Volts AC: 120
Shape: G25 (Globe)
Light Technology: LED