4.5G25/LED/CL/940/120V

Item #: 2136606

Cat #: S21228

UPC: 045923205439

Company wide:
8 in stock
Documents & Guides
4.5 Watt G25 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

4.5 Watt G25 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Satco's S21228 4.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923205439, S21228, SATS21228

Features & Benefits

  • MOL: 4.45 inches, MOD: 3.15 inches
  • Medium Base
  • Clear Finish
  • G25 Lamp Shape
  • 4000K Cool White Light

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: G25 (Globe)
Wattage: 4.500
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Wattage: 4.500
Volts AC: 120
Shape: G25 (Globe)
Light Technology: LED