4.5W G25 CLEAR LED MED BASE 0CRI 2700K120V

Item #: 2136604

Cat #: S21226

UPC: 045923205415

Company wide:
0 in stock
Documents & Guides
4.5 Watt G25 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

4.5 Watt G25 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Satco's S21226 4.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205415, S21226, SATS21226

Features & Benefits

  • MOL: 4.45 inches, MOD: 3.15 inches
  • Medium Base
  • Clear Finish
  • G25 Lamp Shape
  • 2700K Warm White Light

Specifications

Volts AC: 120
Color Rendering Index (CRI): 90
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Volts AC: 120
Shape: G25 (Globe)
Wattage: 4.500
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED