5.5G16.5/LED/CL/940/120V/E26

Item #: 2136599

Cat #: S21222

UPC: 045923205378

Call for price
Company wide:
0 in stock
Documents & Guides
5.5 Watt G16.5 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

5.5 Watt G16.5 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Satco's S21222 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923205378, S21222, SATS21222

Features & Benefits

  • MOL: 3.11 inches, MOD: 1.97 inches
  • Medium Base
  • Clear Finish
  • G16.5 Lamp Shape
  • 4000K Cool White Light

Specifications

Shape: G16-1/2 (Globe)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Shape: G16-1/2 (Globe)
Volts AC: 120
Wattage: 5.500
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Light Technology: LED