5.5G16.5/LED/CL/930/120V/E26

Item #: 2136597

Cat #: S21221

UPC: 045923205361

Call for price
Company wide:
0 in stock
Documents & Guides
5.5 Watt G16.5 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt

Overview

5.5 Watt G16.5 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt

Satco's S21221 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205361, S21221, SATS21221

Features & Benefits

  • MOL: 3.11 inches, MOD: 1.97 inches
  • Medium Base
  • Clear Finish
  • G16.5 Lamp Shape
  • 3000K Warm White Light

Specifications

Shape: G16-1/2 (Globe)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Shape: G16-1/2 (Globe)
Volts AC: 120
Wattage: 5.500
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED