5.5G16.5/LED/CL/927/120V/E26

Item #: 2136596

Cat #: S21220

UPC: 045923205354

Company wide:
0 in stock
Documents & Guides
5.5 Watt G16.5 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

5.5 Watt G16.5 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Satco's S21220 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205354, S21220, SATS21220

Features & Benefits

  • MOL: 3.11 inches, MOD: 1.97 inches
  • Medium Base
  • Clear Finish
  • G16.5 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: G16-1/2 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Shape: G16-1/2 (Globe)
Color Rendering Index (CRI): 90
Wattage: 5.500
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED