2
more

5.5 WATT G16.5 LED WHITE CANDELABRA BASE 90 CRI 3000K 120 VOLT
Item #: 2136589
Cat #: S21213
UPC: 045923205286
Company wide:
0
in stock
5.5 Watt G16.5 LED; White; Candelabra Base; 90 CRI; 3000K; 120 Volt
Overview
5.5 Watt G16.5 LED; White; Candelabra Base; 90 CRI; 3000K; 120 Volt
Satco's S21213 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205286, S21213, SATS21213
Features & Benefits
- MOL: 3.11 inches, MOD: 1.97 inches
- Candelabra Base
- White Finish
- G16.5 Lamp Shape
- 3000K Warm White Light
Specifications
| Shape: | G16-1/2 (Globe) |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 5.500 |
| Light Technology: | LED |
| Shape: | G16-1/2 (Globe) |
| Volts AC: | 120 |
| Wattage: | 5.500 |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |