1
more

4 Watt G16.5 LED; Clear; Candelabra Base; 90 CRI; 4000K; 120 Volt
Item #: 2136582
Cat #: S21206
UPC: 045923205217
Company wide:
0
in stock
4 Watt G16.5 LED; Clear; Candelabra Base; 90 CRI; 4000K; 120 Volt
Overview
4 Watt G16.5 LED; Clear; Candelabra Base; 90 CRI; 4000K; 120 Volt
Satco's S21206 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Also known as: 045923205217, S21206, SATS21206
Features & Benefits
- MOL: 3.11 inches, MOD: 1.97 inches
- Candelabra Base
- Clear Finish
- G16.5 Lamp Shape
- 4000K Cool White Light
Specifications
| Shape: | G16-1/2 (Globe) |
| Wattage: | 4 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Shape: | G16-1/2 (Globe) |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 4 |
| Volts AC: | 120 |
| Light Technology: | LED |