3G16.5/LED/WH/927/120V/E12

Item #: 2136579

Cat #: S21202

UPC: 045923205170

Call for price
Company wide:
0 in stock
Documents & Guides
3 Watt G16.5 LED; White; Candelabra Base; 90 CRI; 2700K; 120 Volt

Overview

3 Watt G16.5 LED; White; Candelabra Base; 90 CRI; 2700K; 120 Volt

Satco's S21202 3-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205170, S21202, SATS21202

Features & Benefits

  • MOL: 3.11 inches, MOD: 1.97 inches
  • Candelabra Base
  • White Finish
  • G16.5 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: G16-1/2 (Globe)
Volts AC: 120
Wattage: 3
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: G16-1/2 (Globe)
Wattage: 3
Color Temperature: 2700 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED