3G16.5/LED/CL/940/120V/E12

Item #: 2136578

Cat #: S21201

UPC: 045923205163

Call for price
Company wide:
0 in stock
Documents & Guides
3 Watt G16.5 LED; Clear; Candelabra Base; 90 CRI; 4000K; 120 Volt

Overview

3 Watt G16.5 LED; Clear; Candelabra Base; 90 CRI; 4000K; 120 Volt

Satco's S21201 3-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923205163, S21201, SATS21201

Features & Benefits

  • MOL: 3.11 inches, MOD: 1.97 inches
  • Candelabra Base
  • Clear Finish
  • G16.5 Lamp Shape
  • 4000K Cool White Light

Specifications

Shape: G16-1/2 (Globe)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 3
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: G16-1/2 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 4000 (Cool White)
Wattage: 3
Light Technology: LED