
3 Watt G16.5 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt
Item #: 2136577
Cat #: S21200
UPC: 045923205156
Company wide:
0
in stock
3 Watt G16.5 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt
Overview
3 Watt G16.5 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt
Satco's S21200 3-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205156, S21200, SATS21200
Features & Benefits
- MOL: 3.11 inches, MOD: 1.97 inches
- Candelabra Base
- Clear Finish
- G16.5 Lamp Shape
- 2700K Warm White Light
Specifications
| Shape: | G16-1/2 (Globe) |
| Volts AC: | 120 |
| Wattage: | 3 |
| Color Rendering Index (CRI): | 90 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Shape: | G16-1/2 (Globe) |
| Wattage: | 3 |
| Color Temperature: | 2700 (Warm White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |