8T10/LED/HL/940/FR/DIM/CD

Item #: 2136576

Cat #: S11225

UPC: 045923112256

Company wide:
0 in stock
Documents & Guides
8 Watt T10 LED; Frosted; Medium Base; 4000K; High Lumen; 120 Volt; 90 CRI; Dimmable; Carded

Overview

8 Watt T10 LED; Frosted; Medium Base; 4000K; High Lumen; 120 Volt; 90 CRI; Dimmable; Carded

Satco's new S11225 energy-saving 8-watt tubular LED bulb replaces standard 75-watt halogen bulbs for the same beautiful light but at a lesser cost. The beautiful frosted design makes this an ideal lighting choice for wall sconces, pendant lighting, desk lamps, display cases, art piece accenting, and so much more. Place this lamp wherever you want to create a cozy, comfortable and serene atmosphere for everyone to enjoy.

Also known as: 045923112256, S11225, SATS11225

Features & Benefits

  • High Lumen Output
  • Generates less heat than Halogen lamps
  • 4000K and 90 CRI
  • Dimmable
  • cETLus Listed

Specifications

Color Temperature: 4000 (Cool White)
Shape: T10 (Tubular)
Volts AC: 120
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED
Shape: T10 (Tubular)
Wattage: 8
Dimmable: Yes