13A19/LED/840/120V/D/4PK

Item #: 2136571

Cat #: S11456

UPC: 045923114564

Company wide:
0 in stock
Documents & Guides
13 Watt A19 LED; 4000K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack

Overview

13 Watt A19 LED; 4000K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack

Satco's S11456 13-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable bulbs. Sophisticated and modern, this frosted lamp delivers 15,000 hours of cool white light.

Also known as: 045923114564, S11456, SATS11456

Features & Benefits

  • Up to 85% energy savings
  • Dimmable
  • Damp location rated
  • Long life of 15000 hours
  • Three-year warranty

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Shape: A19 (Arbitrary)
Angle: 230°
Light Technology: LED
Dimmable: Yes
Wattage: 13
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Angle: 230°
Dimmable: Yes