13 WATT A19 LED 3000K DIMMABLE MEDIUM BASE 230 DEG. BEAM ANGLE 4

Item #: 2136570

Cat #: S11455

UPC: 045923114557

Company wide:
0 in stock
Documents & Guides
13 WATT A19 LED 3000K DIMMABLE MEDIUM BASE 230 DEG. BEAM ANGLE 4-PACK

Overview

13 WATT A19 LED 3000K DIMMABLE MEDIUM BASE 230 DEG. BEAM ANGLE 4-PACK

Satco's S11455 13-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable bulbs. Sophisticated and modern, this frosted lamp delivers 15,000 hours of soft white light.

Also known as: 045923114557, S11455, SATS11455

Features & Benefits

  • Up to 85% energy savings
  • Dimmable
  • Damp location rated
  • Long life of 15000 hours
  • Three-year warranty

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Shape: A19 (Arbitrary)
Angle: 230°
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 13
Angle: 230°
Dimmable: Yes