1
more

13 WATT A19 LED 2700K DIMMABLE MEDIUM BASE 230 DEG. BEAM ANGLE 4-PACK
Item #: 2136569
Cat #: S11454
UPC: 045923114540
Company wide:
0
in stock
Documents & Guides
13 WATT A19 LED 2700K DIMMABLE MEDIUM BASE 230 DEG. BEAM ANGLE 4-PACK
Overview
13 WATT A19 LED 2700K DIMMABLE MEDIUM BASE 230 DEG. BEAM ANGLE 4-PACK
Satco's S11454 13-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable bulbs. Sophisticated and modern, this frosted lamp delivers 15,000 hours of warm white light.
Also known as: 045923114540, S11454, SATS11454
Features & Benefits
- Up to 85% energy savings
- Dimmable
- Damp location rated
- Long life of 15000 hours
- Three-year warranty
Specifications
| Wattage: | 13 |
| Shape: | A19 (Arbitrary) |
| Color Temperature: | 2700 (Warm White) |
| Angle: | 230° |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 13 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Shape: | A19 (Arbitrary) |
| Angle: | 230° |
| Dimmable: | Yes |