5A19/LED/850/120V/D/4PK

Item #: 2136568

Cat #: S11453

UPC: 045923114533

Company wide:
0 in stock
Documents & Guides
5 Watt A19 LED; 5000K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack

Overview

5 Watt A19 LED; 5000K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack

Satco's S11453 5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable bulbs. Sophisticated and modern, this frosted lamp delivers 15,000 hours of natural white light.

Also known as: 045923114533, S11453, SATS11453

Features & Benefits

  • Up to 85% energy savings
  • Dimmable
  • Damp location rated
  • Long life of 15000 hours
  • Three-year warranty

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 5
Shape: A19 (Arbitrary)
Angle: 230°
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Dimmable: Yes
Wattage: 5
Angle: 230°