5 WATT A19 LED 2700K DIMMABLE MEDIUM BASE 230 DEG. BEAM ANGLE 4-PACK

Item #: 2136565

Cat #: S11450

UPC: 045923101502

Company wide:
0 in stock
Documents & Guides
5 WATT A19 LED 2700K DIMMABLE MEDIUM BASE 230 DEG. BEAM ANGLE 4-PACK

Overview

5 WATT A19 LED 2700K DIMMABLE MEDIUM BASE 230 DEG. BEAM ANGLE 4-PACK

Satco's S11450 5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable bulbs. Sophisticated and modern, this frosted lamp delivers 15,000 hours of warm white light.

Also known as: 045923101502, S11450, SATS11450

Features & Benefits

  • Up to 85% energy savings
  • Dimmable
  • Damp location rated
  • Long life of 15000 hours
  • Three-year warranty

Specifications

Wattage: 5
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Angle: 230°
Light Technology: LED
Dimmable: Yes
Wattage: 5
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: A19 (Arbitrary)
Angle: 230°
Dimmable: Yes