130W/LED/HID-HB/5K/120-277V

Item #: 2136564

Cat #: S23115

UPC: 045923231155

Company wide:
0 in stock
Documents & Guides
130 Watt - LED HID Replacement; 5000K; Mogul Extended Base; Type B Ballast Bypass;120-277 Volt; Dimmable

Overview

130 Watt - LED HID Replacement; 5000K; Mogul Extended Base; Type B Ballast Bypass;120-277 Volt; Dimmable

Satco's update of our popular high bay/low bay LED lamps means improved performance on every level including, built-in dimming. The shape of the new S23115, lends itself to virtually every fixture, and the heat dissipation feature means a cooler running, longer lasting lamp. Commercial venues everywhere have been relying on this lamp for years. Everywhere superior light output is critical and reducing maintenance is important, areas such as, warehouses, gymnasiums, health clubs, factories and arenas, these lamps are the perfect choice!

Also known as: 045923231155, S23115, SATS23115

Features & Benefits

  • Replaces 400-watt HID Technology
  • Long neck options fits most fixtures.
  • Advanced passive heat dissipation
  • Wide, 115 degree beam spread
  • Light weight

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 130
Light Technology: LED
Dimmable: Yes
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 130
Dimmable: Yes
Volts AC Range: 120 - 277