100W/LED/HID-HB/840/120-277V/D

Item #: 2136546

Cat #: S13152

UPC: 045923131523

Company wide:
0 in stock
Documents & Guides
100 Watt - LED HID Replacement; 4K; EX39; Type B Ballast Bypass; 120-277 Volt; Dimmable

Overview

100 Watt - LED HID Replacement; 4K; EX39; Type B Ballast Bypass; 120-277 Volt; Dimmable

Satco's S13152 100-watt high bay LED lamp is a versatile and efficient lighting solution for those difficult lighting situations. Illuminate warehouses, gymnasiums, health clubs, and factories with this high lumen, LED lamp. Reduce maintenance and energy costs with this dimmable lamp rated for 50,000 hours of cool white light.

Also known as: 045923131523, S13152, SATS13152

Features & Benefits

  • 4000K Cool White Light
  • Advanced Passive Heat Dissipation
  • Wide, 180 degree Beam Angle
  • Long neck design fits more fixtures
  • 6kV built-in surge protection

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Light Technology: LED
Dimmable: Yes
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 100
Dimmable: Yes
Volts AC Range: 120 - 277