12.5T8/LED/48/840-850-865/BP/2

Item #: 2136530

Cat #: S11919

UPC: 045923119194

Company wide:
0 in stock
Documents & Guides
12.5 Watt T8 LED; CCT Selectable; G13 Base; 50000 Average Rated hours; Type B; Ballast Bypass; 2PK

Overview

12.5 Watt T8 LED; CCT Selectable; G13 Base; 50000 Average Rated hours; Type B; Ballast Bypass; 2PK

Satco's S11919 2 pack of 12.5 watt T8 4 foot LED G13 Type A ballast dependent CCT selectable double ended linear direct replacement bulbs with two installation options offers stock saving options in a versatile retrofit. The frosted white bulb features a Medium Bi Pin base delivering exceptional illumination. With its high lumen output providing up to 50,000 hours of light, this lamp is perfect for retail, hospitality, restaurant, and warehouse applications.

Also known as: 045923119194, S11919, SATS11919

Features & Benefits

  • MOL: 48.00 inches, MOD: 1.00 inch
  • Superior 83 CRI light quality,1800 lumens and selectable CCT: 4000K, 5000K and 6000K with a 220 beam spread
  • Rated for enclosed fixtures
  • Damp rated, for indoor use only
  • 12.5 watt LED replaces 32 watt fluorescent

Specifications

No Specifications Available