1
more

12.5 WATT A19 LED 100 WATT REPLACEMENT CLEAR MEDIUM BASE 3000K 1
Item #: 2136527
Cat #: S12443
UPC: 045923124433
Company wide:
0
in stock
Documents & Guides
12.5 WATT A19 LED 100 WATT REPLACEMENT CLEAR MEDIUM BASE 3000K 120 VOLT 4-PACK
Overview
12.5 WATT A19 LED 100 WATT REPLACEMENT CLEAR MEDIUM BASE 3000K 120 VOLT 4-PACK
Satco's S12443 12.5-watt LED lamp is traditional, yet contemporary with its clear finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable bulbs. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.
Also known as: 045923124433, S12443, SATS12443
Features & Benefits
- Brightness: 1500 lumens
- LED Filament Technology
- Up to 85% savings compared to a standard light bulb
- Light appearance: 3000K (Soft White)
- Wet Location Rated
Specifications
| Color Temperature: | 3000 (Warm White) |
| Shape: | A19 (Arbitrary) |
| Wattage: | 12.500 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 12.500 |
| Shape: | A19 (Arbitrary) |
| Light Technology: | LED |