11A19/SW/LED/927/120V/4PK

Item #: 2136523

Cat #: S12438

UPC: 045923124389

Company wide:
0 in stock
Documents & Guides
11 Watt A19 LED; 75 Watt Replacement; Soft White; Medium Base; 2700K; 120 Volt; 4-Pack

Overview

11 Watt A19 LED; 75 Watt Replacement; Soft White; Medium Base; 2700K; 120 Volt; 4-Pack

Satco's S12438 11-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable bulbs. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923124389, S12438, SATS12438

Features & Benefits

  • Brightness: 1100 lumens
  • LED Filament Technology
  • Up to 85% savings compared to a standard light bulb
  • Light appearance: 2700K (Warm White)
  • Wet Location Rated

Specifications

Shape: A19 (Arbitrary)
Shape: A19 (Arbitrary)