Aluminum Interlocked Armor, 350/3 with Ground, 1kV, TECK 90

Item #: 2136481

Cat #: T335003

UPC:

Company wide:
0 in stock
Documents & Guides
Aluminum Interlocked Armor, 350/3 with Ground, 1kV, TECK 90

Overview

Aluminum Interlocked Armor, 350/3 with Ground, 1kV, TECK 90

Suitable for use in ventilated, Non-ventilated and ladder cable trays, direct earth burial or raceways, and for exposed or concealed wiring in wet, damp or dry locations.

Also known as: T335003, OMNT335003

Specifications

Conductors: 3
Volts AC: 1kV
Gauge: 350 kcmil
Conductors: 3
Gauge: 350 kcmil
Volts AC: 1kV