6” Fire Safe Housing

Item #: 2136430

Cat #: H750FR2ICATD010

UPC: 080083130542

$ 81.86 EA
Company wide:
214 in stock
Documents & Guides
6 Inch Fire Safe New Construction Housing for LED Integrated Trims or Modules. 120-277V, 0-10V Dimming

Overview

6 Inch Fire Safe New Construction Housing for LED Integrated Trims or Modules. 120-277V, 0-10V Dimming
Also known as: 080083130542, H750FR2ICATD010, HALH750FR2ICATD010

Specifications

Size: 6 in
Type: 0-10V Dimming
Dimmable: Yes
Size: 6 in
Dimmable: Yes
Type: 0-10V Dimming