
2' 20W LED Strip Fixture, 35/40/50K
Item #: 2136316
Cat #: CSS-L24-ALO15-MVOLT-SWW3-80CRI-M6
UPC: 197589015300
$ 59.15 EA
Company wide:
86
in stock
Documents & Guides
LED Contractor Single Strip: 24”, Switchable Lumens; 1500LM / 2000LM / 2500LM, 120V-277V, Switchable CCT: 3500K / 4000K / 5000K, 80CRI
Overview
LED Contractor Single Strip: 24”, Switchable Lumens; 1500LM / 2000LM / 2500LM, 120V-277V, Switchable CCT: 3500K / 4000K / 5000K, 80CRI
Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.
Also known as: 197589015300, CSS-L24-ALO15-MVOLT-SWW3-80CRI-M6, LITCSSL24ALO15MVOL
Specifications
| Lumens: | 2500, 2000, 1500, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 24 in , 2 ft |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2500, 2000, 1500, Selectable |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |