LED 15W PAR38 FL 5000K 120V

Item #: 2135774

Cat #: S29454

UPC: 045923294549

Company wide:
0 in stock
Documents & Guides
No Documents Available
SAT S29454 15W PAR38 LED 5000

Overview

SAT S29454 15W PAR38 LED 5000
Also known as: 045923294549, S29454, SATS29454

Specifications

No Specifications Available