Polyester Label 1" x 50', White

Item #: 2135768

Cat #: M6C-1000-483

UPC: 888434601303

$ 141.99 EA
Company wide:
1 in stock
Documents & Guides
Polyester Label 1" x 50', White

Overview

Polyester Label 1" x 50', White

ToughBond® Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

Also known as: 888434601303, M6C-1000-483, BRAM6C1000483

Specifications

Width: 1 in
Length: 50 ft
Width: 1 in
Length: 50 ft