X34 FLOOD 15W 1600LM LED 277V 5000K 80 CRI BRONZE

Item #: 2135751

Cat #: X3416L277

UPC: 019813742694

Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

RAB X3416L277
Also known as: 019813742694, X3416L277, RABX3416L277

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 15
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 1602
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Wattage: 15
Color: Bronze
Lumens: 1602