1
more

15A TR Decora Edge Duplex Receptacle, 5-15R, White
Item #: 2135717
Cat #: E5325-W
UPC: 078477332559
$ 3.75 EA
Company wide:
6,764
in stock
Documents & Guides
15 Amp, 125 Volt, NEMA: 5-15R, 2 Pole, 3-Wire, Straight Blade, Decora Duplex Tamper-Resistant Outlet, Self-grounding, UL/CSA, NEC compliant - White - Pairs Seamlessly with Midway Plates, and with Standard Sized Plates when Breakaway Tab is Removed
Overview
15 Amp, 125 Volt, NEMA: 5-15R, 2 Pole, 3-Wire, Straight Blade, Decora Duplex Tamper-Resistant Outlet, Self-grounding, UL/CSA, NEC compliant - White - Pairs Seamlessly with Midway Plates, and with Standard Sized Plates when Breakaway Tab is Removed
Leviton’s Decora Edge wiring devices provide the classic appearance and superior performance of Decora devices in a new, easier-to-install, safer design. The line consists of Single Pole and 3-Way Switches and a Tamper-Resistant 15-amp Duplex Receptacle. Innovative installation features such as color-coded lever terminals (including the ground terminal) for faster, efficient wiring, a larger strap with a unique tongue and groove alignment feature for quicker trim out on multi-gang installations, and no exposed metal parts for safety, make Decora Edge ideal for new home construction and MDU projects as well as retrofit applications.
Also known as: 078477332559, E5325-W, LEVE5325W
Specifications
| Poles: | 2 |
| Type: | Tamper-Resistant, Self-Grounding |
| Amps: | 15 |
| Color: | White |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15R |
| Family / Style: | Decora Edge |
| Poles: | 2 |
| Amps: | 15 |
| Volts AC: | 125 |
| Family / Style: | Decora Edge |
| Type: | Tamper-Resistant, Self-Grounding |
| Color: | White |
| NEMA Configuration: | 5-15R |