15A Decora Edge Rocker Switch, 3-Way, White

Item #: 2135716

Cat #: E5603-W

UPC: 078477332528

$ 4.10 EA
Company wide:
3,563 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Edge 3-Way AC Quiet Switch, Residential Grade, Self-grounding - White - Pairs Seamlessly with Midway Plates, and with Standard Sized Plates when Breakaway Tab is Removed

Overview

15 Amp, 120/277 Volt, Decora Edge 3-Way AC Quiet Switch, Residential Grade, Self-grounding - White - Pairs Seamlessly with Midway Plates, and with Standard Sized Plates when Breakaway Tab is Removed

Leviton’s Decora Edge wiring devices provide the classic appearance and superior performance of Decora devices in a new, easier-to-install, safer design. The line consists of Single Pole and 3-Way Switches and a Tamper-Resistant 15-amp Duplex Receptacle. Innovative installation features such as color-coded lever terminals (including the ground terminal) for faster, efficient wiring, a larger strap with a unique tongue and groove alignment feature for quicker trim out on multi-gang installations, and no exposed metal parts for safety, make Decora Edge ideal for new home construction and MDU projects as well as retrofit applications.

Also known as: 078477332528, E5603-W, LEVE5603W

Specifications

Type: 3-Way, Self-Grounding
Volts AC: 120, 277
Amps: 15
Color: White
Family / Style: Decora Edge
Type: 3-Way, Self-Grounding
Amps: 15
Family / Style: Decora Edge
Volts AC: 120, 277
Color: White