15A Decora Edge Rocker Switch, White

Item #: 2135713

Cat #: E5601-W

UPC: 078477332498

$ 3.51 EA
Company wide:
6,385 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Edge Single-Pole AC Quiet Switch, Residential Grade, Self-grounding - White - Pairs Seamlessly with Midway Plates, and with Standard Sized Plates when Breakaway Tab is Removed

Overview

15 Amp, 120/277 Volt, Decora Edge Single-Pole AC Quiet Switch, Residential Grade, Self-grounding - White - Pairs Seamlessly with Midway Plates, and with Standard Sized Plates when Breakaway Tab is Removed

Leviton’s Decora Edge wiring devices provide the classic appearance and superior performance of Decora devices in a new, easier-to-install, safer design. The line consists of Single Pole and 3-Way Switches and a Tamper-Resistant 15-amp Duplex Receptacle. Innovative installation features such as color-coded lever terminals (including the ground terminal) for faster, efficient wiring, a larger strap with a unique tongue and groove alignment feature for quicker trim out on multi-gang installations, and no exposed metal parts for safety, make Decora Edge ideal for new home construction and MDU projects as well as retrofit applications.

Also known as: 078477332498, E5601-W, LEVE5601W, EDGE, quick wire switch

Specifications

Volts AC: 120, 277
Amps: 15
Color: White
Type: Self-Grounding
Family / Style: Decora Edge
Volts AC: 120, 277
Color: White
Family / Style: Decora Edge
Amps: 15
Type: Self-Grounding