M12 BRUSHLESS PRUNING SHEARS

Item #: 2135685

Cat #: 2534-20

UPC: 045242646432

$ 200.77 EA
Company wide:
7 in stock
Documents & Guides
M12 BRUSHLESS PRUNING SHEARS

Overview

M12 BRUSHLESS PRUNING SHEARS

Our M12™ Brushless Pruning Shears deliver the fastest, most controlled pruning while reducing fatigue. These pruning shears deliver the power to cut 1-1/4” branches while providing the ability to lock the blades into half of that capacity through the mode select board, increasing application speed by 40%. Our trigger tracking technology enables the blade movement to follow the trigger movement, providing more control over the cut capacity in application. This, combined with the mode select and lightweight, inline design, offers better accessibility and control in intricate pruning applications. The M12™ Brushless Pruning Shears reduce muscle effort by 75% compared to manual solutions. When paired with the M12™ CP2.0 Battery, these pruning shears deliver over 1,000 cuts per charge in ½ branches. Our M12™ Brushless Pruning Shears is fully compatible with 125+ solutions within the M12™ system.

Also known as: 045242646432, 2534-20, MIL253420

Specifications

Color: Red/Black
Color: Red/Black