15A Decora WR Switch, Single-Pole, White

Item #: 2135529

Cat #: W5601-2W

UPC: 078477223437

$ 29.55 EA
Company wide:
91 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Weather-Resistant Single-Pole Switch, Residential Grade, Grounding, White, No Outdoor Cover Required

Overview

15 Amp, 120/277 Volt, Decora Weather-Resistant Single-Pole Switch, Residential Grade, Grounding, White, No Outdoor Cover Required

Leviton Decora Weather-Resistant Switches, with their sleek appearance and smooth operation, provide a stylish and convenient way to control outdoor lighting, motor loads and more directly from the home’s exterior. This all-in-one solution eliminates the need for the addition of an outdoor protective cover. The new Decora Weather-Resistant Switch is the latest addition to the Leviton line of protective outdoor solutions which includes weather-resistant receptacles, GFCIs and USB Charger Devices.

Also known as: 078477223437, W5601-2W, LEVW56012W

Specifications

Amps: 15
Color: White
Volts AC Range: 120 - 277
Type: Weather Resistant
Amps: 15
Volts AC Range: 120 - 277
Color: White
Type: Weather Resistant