SLIM 12W WARM 120V PCWALL BRON

Item #: 2135468

Cat #: SLIM12YPC

UPC: 019813040776

Company wide:
0 in stock
Documents & Guides

Overview

RAB SLIM12YPC
Also known as: 019813040776, SLIM12YPC, RABSLIM12YPC

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 3000 (Warm White)
Wattage: 12
Color: Bronze
Color Rendering Index (CRI): 71
Wattage: 12
Color Temperature: 3000 (Warm White)
Color: Bronze