1S14/LED/RGBW/12V/SF/2PK

Item #: 2135402

Cat #: S11289

UPC: 045923112898

Company wide:
0 in stock
Documents & Guides
4-Pin S14 1W; LED Replacement String Lamp; RGBW; Starfish IOT; 2-Card

Overview

4-Pin S14 1W; LED Replacement String Lamp; RGBW; Starfish IOT; 2-Card

Satco's S11289 are S14 LED Replacement Bulbs for RGB and tunable white SMART indoor and outdoor string lights. These proprietary 4-pin S14 LED bulbs are available in a conveniently carded 2-pack. Energy-saving LED lamps consume only 1 watt of power and are wet-location rated for use in both indoor and outdoor Satco SMART string lights.

Also known as: 045923112898, S11289, SATS11289

Features & Benefits

  • For use with color-changing RGB and tunable white technology from 2700K to 5000K, tunable with the STARFISH app
  • Voice assistant-compatible: Hey Google; Alexa; Siri; SmartThings
  • Proprietary 4-Pin S14 Base
  • Dimmable with the STARFISH app and WET location certified
  • Sold in carded 2-packs

Specifications

Wattage: 1
Shape: S14 (Straight)
Light Technology: LED
Wattage: 1
Light Technology: LED
Shape: S14 (Straight)