This product has been discontinued.

LED Lamp, PAR38, 15 Watt, 1200 Lumen, 3000K, 120 Volt
Item #: 2135296
Cat #: 81954
UPC: 807154819546
Company wide:
0
in stock
Discontinued
Documents & Guides
HCO 81954 (PAR38FL15/830/EC
Overview
HCO 81954 (PAR38FL15/830/EC
The energy efficiency of LED with the look and feel of traditional halogen lamps.
Also known as: 807154819546, 81954, HCO81954
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Wattage: | 15 |
| Shape: | PAR38 (Sealed Beam) |
| Lumens: | 1200 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 40° |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 15 |
| Lumens: | 1200 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | LED |
| Angle: | 40° |