33" Linkable LED Under Cabinet Light, 27-50K

Item #: 2135285

Cat #: DI-120V-SABER-33

UPC: 848333019951

$ 112.82 EA
Company wide:
71 in stock
Documents & Guides
SABER™ Linkable LED Under Cabinet Light, 33" Length, 16 Watt, 120V, 90+ CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, TRIAC & ELV Dimming Down To 5% *Diode LED Part# 12871*

Overview

SABER™ Linkable LED Under Cabinet Light, 33" Length, 16 Watt, 120V, 90+ CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, TRIAC & ELV Dimming Down To 5% *Diode LED Part# 12871*
Also known as: 848333019951, DI-120V-SABER-33, DIODI120VSABER33

Specifications

Volts AC: 120
Length: 33 in
Wattage: 16
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Wattage: 16
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Length: 33 in
Color Rendering Index (CRI): 90+
Dimmable: Yes