22" Linkable LED Under Cabinet Light, 27-50K

Item #: 2135284

Cat #: DI-120V-SABER-22

UPC: 848333019944

$ 99.26 EA
Company wide:
68 in stock
Documents & Guides
SABER™ Linkable LED Under Cabinet Light, 22" Length, 11 Watt, 120V, 90+ CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, TRIAC & ELV Dimming Down To 5% *Diode LED Part# 12870*

Overview

SABER™ Linkable LED Under Cabinet Light, 22" Length, 11 Watt, 120V, 90+ CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, TRIAC & ELV Dimming Down To 5% *Diode LED Part# 12870*
Also known as: 848333019944, DI-120V-SABER-22, DIODI120VSABER22

Specifications

Volts AC: 120
Length: 22 in
Wattage: 11
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Wattage: 11
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Length: 22 in
Color Rendering Index (CRI): 90+
Dimmable: Yes