LED BR30

Item #: 2135220

Cat #: 8.8BR30/CNG/827/FR/P/E26/DIM/120V 6/1CT

UPC: 046677583583

$ 4.09 EA
Company wide:
3 in stock
Documents & Guides
Dimmable LED Lamp, 8.8W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, Wattage Equivalent: 65W, CRI: 80, Color Temperature: 2700, Rated Average Life: 15,000 Hrs. Philips 6NC: 583583, 12NC: 929003619804, Product Name: 8.8BR30/CNG/827/FR/P/E26/DIM/120V 6/1CT.

Overview

Dimmable LED Lamp, 8.8W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, Wattage Equivalent: 65W, CRI: 80, Color Temperature: 2700, Rated Average Life: 15,000 Hrs. Philips 6NC: 583583, 12NC: 929003619804, Product Name: 8.8BR30/CNG/827/FR/P/E26/DIM/120V 6/1CT.
Also known as: 046677583583, 8.8BR30/CNG/827/FR/P/E26/DIM/120V 6/1CT, PHI8.8BR30CNG827FR

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 8.800
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 8.800
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Temperature: 2700 (Warm White)
Dimmable: Yes