4' T5 LED Lamp, 50K

Item #: 2135210

Cat #: RP-TOTALTUBE-T5-4FT-850-G4

UPC: 844006079932

$ 18.93 EA
Company wide:
41 in stock
Documents & Guides
4 Ft. T5 LED Lamp, 24 Watt, 120-277V, 3500 Lumens, 5000K, G5 Base, TYPE A+B Hybrid

Overview

4 Ft. T5 LED Lamp, 24 Watt, 120-277V, 3500 Lumens, 5000K, G5 Base, TYPE A+B Hybrid
Also known as: 844006079932, RP-TOTALTUBE-T5-4FT-850-G4, LGDRPTOTALTUBET545

Specifications

Wattage: 24
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Base: 2-Pin (G5)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Wattage: 24
Length: 4 ft, 48 in
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Type: Hybrid (Type A+B)