LED A19

Item #: 2135181

Cat #: 8A19/PER/827/FR/P/E26/D 4/4CT

UPC: 046677581756

Company wide:
0 in stock
Documents & Guides
LED Lamp: 8.8 Watt, 800 Lumen (Wattage Equivalent: 60W), 2700K, 120 Volt, A19 Shape, Frosted, Medium Base, Dimmable, 4-Pack. Philips 6NC 581751, 12NC: 929003579504, Product Name: 8A19/PER/827/FR/P/E26/D 4/4CT.

Overview

LED Lamp: 8.8 Watt, 800 Lumen (Wattage Equivalent: 60W), 2700K, 120 Volt, A19 Shape, Frosted, Medium Base, Dimmable, 4-Pack. Philips 6NC 581751, 12NC: 929003579504, Product Name: 8A19/PER/827/FR/P/E26/D 4/4CT.

Philips A-shape LED lamps are the LED alternative to standard incandescents. It

provides beautiful light and dependable performance you expect from LED at an

affordable price.

Also known as: 046677581756, 8A19/PER/827/FR/P/E26/D 4/4CT, PHI8A19PER827FRPE2

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 8.800
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 8.800