2-Inch Gated Bucket Hook

Item #: 2135128

Cat #: 5144LG2

UPC: 092644610202

$ 24.90 EA
Company wide:
0 in stock
Documents & Guides
Lineman Bucket Hook Provides Convenient Tool Storage For Grips, Power Tools, Straps And Buckets, Setup Is Simple By Easily Attaching The Hook To A 2-Inch (5.1 Cm) Lip Aerial Bucket, Designed With A Lockable Latch To Help Reduce The Risk Of Tools Falling, Connect Tools Up To 7 Pounds With A 4-Foot Tether Rated Attachment Point, Maximum Static Load Rating Of 40-Pound (18.1 Kg) Holds The Right Tools For The Job, Made With Glass Reinforced Nylon Gate To Get Through Unpredictable Weather Conditions, Quickly Locate The Bright Orange Latch To Connect Or Retrieve Tools, Even With Gloves On

Overview

Lineman Bucket Hook Provides Convenient Tool Storage For Grips, Power Tools, Straps And Buckets, Setup Is Simple By Easily Attaching The Hook To A 2-Inch (5.1 Cm) Lip Aerial Bucket, Designed With A Lockable Latch To Help Reduce The Risk Of Tools Falling, Connect Tools Up To 7 Pounds With A 4-Foot Tether Rated Attachment Point, Maximum Static Load Rating Of 40-Pound (18.1 Kg) Holds The Right Tools For The Job, Made With Glass Reinforced Nylon Gate To Get Through Unpredictable Weather Conditions, Quickly Locate The Bright Orange Latch To Connect Or Retrieve Tools, Even With Gloves On

The Klein Tools Gated Bucket Hook quickly attaches to standard 2-Inch (5.1 cm) lip aerial buckets. Designed with a locking mechanism to help prevent tools from falling. Can hold tools up to 40-Pound (18.1 kg), and the 4-Foot tether attachment point can hold up to 7 pounds.

Also known as: 092644610202, 5144LG2, KLE5144LG2

Features & Benefits

  • Lineman Bucket Hook provides convenient tool storage for grips, power tools, straps and buckets
  • Setup is simple by easily attaching the hook to a 2-Inch (5.1 cm) lip aerial bucket
  • Designed with a lockable latch to help reduce the risk of tools falling
  • Connect tools up to 7 pounds with a 4-Foot tether rated attachment point
  • Maximum static load rating of 40-Pound (18.1 kg) holds the right tools for the job

Specifications

Color: Black/Orange
Color: Black/Orange