3
more

$ 14.98 EA
Company wide:
242
in stock
Documents & Guides
Locknut Wrench Set Features Opposing Offset Bends Allowing For Access To Difficult To Reach Locknuts, Three Wrenches Included For Most Commonly Used Conduit Sizes, 1/2-Inch, 3/4-Inch And 1-Inch, Two Internal Magnets On Each Wrench Hold The Set Together For Easy Storage, The Slim Alloyed Steel Design Allows For Access When Space Is Limited, Each Wrench Is A Different Color And Marked To Easily Identify Size, Hooked Tip Latches On Locknut For Ultimate Turn Leverage, Steel Design Is Corrosive Resistant And Durable
Overview
Locknut Wrench Set Features Opposing Offset Bends Allowing For Access To Difficult To Reach Locknuts, Three Wrenches Included For Most Commonly Used Conduit Sizes, 1/2-Inch, 3/4-Inch And 1-Inch, Two Internal Magnets On Each Wrench Hold The Set Together For Easy Storage, The Slim Alloyed Steel Design Allows For Access When Space Is Limited, Each Wrench Is A Different Color And Marked To Easily Identify Size, Hooked Tip Latches On Locknut For Ultimate Turn Leverage, Steel Design Is Corrosive Resistant And Durable
Klein Tools Locknut Wrench Set is designed with an exclusive offset bend, that is perfect for tightening and loosening locknuts in tight spaces. Each set contains the most commonly used conduit sizes, 1/2-Inch, 3/4-Inch and 1-Inch, which are identifiable by color and laser marking. Internal magnets keep the set together in your toolbox.
Also known as: 092644500381, 50900R, KLE50900R
Features & Benefits
- Locknut Wrench Set features opposing offset bends allowing for access to difficult to reach locknuts
- Three wrenches included for most commonly used conduit sizes, 1/2-Inch, 3/4-Inch and 1-Inch
- Two internal magnets on each wrench hold the set together for easy storage
- The slim alloyed steel design allows for access when space is limited
- Each wrench is a different color and marked to easily identify size
Specifications
| Material: | Carbon Steel |
| Material: | Carbon Steel |